Beli aqua system vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet & Dry Type
    Mulai

    Rp15.999.900

    AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet & Dry Type
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.
    atribut:
    • Air Consumption (L/minute): 315
    • Applicable Viscosity (cP): 3000
    • Compressor (Hp): 3
    • Conform to: Explosion-proof type
    • Driving System: Air type
    • Hose Inner Diameter (mm): 25
    • Hose Length (m): 2
    • Included Accessories: Oil stopper, main nozzle, oil resistant PVC hose (25x2m), filter set
    • Lifting Height (m): 2 (Suction)
    • Material: Body/Nozzle = AL, SUS Packing = NBR
    • Operating Pressure (MPa): 0.4 to 0.6
    • Operating Temperature Range (°C): 0 to 60
    • Suction Rate (L/minute): 60
    • Suitable fluid: Kerosene, Light Oil
    • Type: For JIS standard 20L open pail cans, both dry and wet, Suitable for dust and chips
    • Vacuum Degree (mm/H2O): 2600
    • Where to Use: Explosion-proof areas, places without power supply
  2. AQUA SYSTEM Vacuum Sucking Air
    Mulai

    Rp13.999.900

    AQUA SYSTEM Vacuum Sucking Air
    atribut:
    • Option: Can, Carrier, \"T\" Type Nozzle, Filter Set
    • Vacuum Degree (mm/HzO): 2000
    • Air Consumption Amount (minute): 450
    • Aluminium Nozzle (Øxm): 32x30
    • Air Suction Amount (m²/minute): 0.08
    • Application Filter: Included
    • Application Oil Stopper: Included
    • Oil-Proof Hose (Øxm): 32x2
  3. AQUA SYSTEM Air Vacuum Cleaner Set
    Mulai

    Rp17.999.900

    AQUA SYSTEM Air Vacuum Cleaner Set
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can al-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubbe
    atribut:
    • Maximum Vacuum Pressure (kPa): 30
  4. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  5. Non Brand Botol Pump
    Rating:
    100% of 100
    (5)
    Mulai

    Rp7.900

  6. Numatic Vacuum Wet or Dry (Penyedot Debu)
    Mulai

    Rp6.899.900

    Numatic Vacuum Wet or Dry (Penyedot Debu)
    atribut:
    • Power: 230V AC 50/60Hz
    • Motor Power: 1060W
    • Airflow: 49L/sec
    • Suction: 2400mm H2O
    • Cleaning Range: 26.8m
  7. AQUA SYSTEM Optional Parts for Vacuum Cleaner
    Mulai

    Rp1.299.900

    AQUA SYSTEM Optional Parts for Vacuum Cleaner
    atribut:
    • Compatible Model: AVC-550SUS, EVC-550, APPQO, APPQO-HP2, APPQO-CY
  8. Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp999.900

    Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  9. AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu)
    Mulai

    Rp20.999.900

    AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu)
    Deskripsi:
    -Pneumatic cleaners of stainless steel (packing NBR).-Explosion proof compliant type.
  10. AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type
    Mulai

    Rp9.999.900

    AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.
    atribut:
    • Dust Collection Capacity: 18L
    • Water Absorption: 60L
    • Max Air Volume: 1.93/min
    • Max Vacuum Pressure: 27kpa
    • Noise Level: 90db
    • Air Connection Plug: 3/8(20PM)(with valve)
    • Available Viscosity: 3000cp or less
    • Lifting Height: 2m
    • Width x Depth x Height: 309x309x170mm
    • Working Air Pressure: 0.4 to 0.6 (mpa)
  11. OPTIBELT ZR Performance Neoprene Timing Belts XL 514 Width Range 101-200
    Mulai

    Rp599.900

    OPTIBELT ZR Performance Neoprene Timing Belts XL 514 Width Range 101-200
    Deskripsi:
    Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
    atribut:
    • Pitch Length (inch): 51.4
    • Pitch Length (mm): 1305.56
    • Number of Teeth: 257
    • Sleeve width (mm): 500
  12. BLOVAC Blowback Cleaner (Pembersih Blowback)
    Mulai

    Rp8.699.900

    BLOVAC Blowback Cleaner (Pembersih Blowback)
    Deskripsi:
    The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.The compact design makes it easy to carry and maintenance-free.It does not generate oil mist and can be inhaled even with oil, sludge or sand.BV25 is an air gun for both suction and discharge.The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.* Pail cans are sold separately.
    atribut:
    • AS ONE Part Number: 1-7311-01
    • Body Material: Aluminium Casting
    • Hose Length (m): 2
    • Hose Diameter (mm): 25
    • Vacuum Degree (mm/H2O): 2600
    • Air Consumption (L/minute): 350
    • Inhalation Volume (m³/minute): 1.1
  13. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  14. RIDGID Penyedot Debu Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    RIDGID Penyedot Debu Basah dan Kering (Penyedot Debu)
    atribut:
    • Filter Type Included: VF4000, standard filter
    • Voltage (V): 230 IEC Compliant
    • Catalog Number: 0
  15. KRISBOW Tempat Sampah/Tong Sampah Tutup Tekan (Dustbin/Trash Bin)
    Mulai

    Rp329.900

    KRISBOW Tempat Sampah/Tong Sampah Tutup Tekan (Dustbin/Trash Bin)
    atribut:
    • Capacity (L): 80
    • Color: Dark Grey
    • Dimensions (mm): 400x600
    • Lid Type: Swing Lid
    • Material: HDPE
Daftar Harga aqua system vacuum cleaner Terbaru October 2026
AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet & Dry TypeRp15.999.900
AQUA SYSTEM Option Parts for Vacuum CleanerRp809.900
AQUA SYSTEM Vacuum Sucking AirRp13.999.900
AQUA SYSTEM Air Vacuum Cleaner SetRp17.999.900
Scotch-Brite SabutRp6.900
Non Brand Botol PumpRp7.900
Numatic Vacuum Wet or Dry (Penyedot Debu)Rp6.899.900
AQUA SYSTEM Optional Parts for Vacuum CleanerRp1.299.900
Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp999.900
AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu)Rp20.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)